Motion
ZUSAVFS5
USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Viton, FKM, Fluorocarbon, Viton Foam -
MI ITEM #11455311
MFR #ZUSAVFS5
List Price$414.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Viton, FKM, Fluorocarbon, Viton Foam -
MI ITEM #11455311
MFR #ZUSAVFS5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$414.73/each for your price

Overview

Mfr description
ZUSAVFS5 VITON FOAM SHEET NO ADHESIVE -
  • Viton is the most chemical resistant foam and can withstand extreme temperatures
  • It is the go to choice for the most extreme of applications.

Specifications

  • Shape
    Sheet
  • Cell Type
    Closed Cell
  • Material
    Viton
  • Grade
    Standard
  • Firmness
    Soft (5 - 8 psi)
  • Backing Type
    Plain
  • Color
    Black
  • Texture
    Smooth
  • Compression Deflection
    7 psi (@ 25%)
  • Density
    15 lb/ft³
  • Tensile Strength
    100 psi
  • Thickness
    1/4 in
  • Width
    12 in
  • Length
    12 in
  • Temperature Range
    -15° to 400° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought