Motion
ZUSA-PU-56
USA Sealing Foam, Foam Sheet, Foam Roll Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Polyurethane, PU, Polyurethane Foam, PU Foam -
MI ITEM #11455337
MFR #ZUSA-PU-56
List Price$15.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam, Foam Sheet, Foam Roll Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Polyurethane, PU, Polyurethane Foam, PU Foam -
MI ITEM #11455337
MFR #ZUSA-PU-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.25/each for your price

Overview

Mfr description
ZUSA-PU-56 POLYURETHANE FOAM STRIP NO AD
  • Polyurethane foam is a versatile material used for shock absorption and cushioning
  • It is a common choice for packaging and insulation applications.

Specifications

  • Shape
    Strip
  • Cell Type
    Open Cell
  • Material
    Polyurethane
  • Grade
    Standard
  • Firmness
    Extra Soft (0 - 4 psi)
  • Backing Type
    Plain
  • Color
    Black
  • Texture
    Smooth
  • Compression Deflection
    0.9 psi (@ 25%)
  • Density
    2 lb/ft³
  • Tensile Strength
    20 psi
  • Thickness
    1/4 in
  • Width
    1 in
  • Length
    6 ft.
  • Temperature Range
    -20° to 180° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text