Motion
ZUSA-PU-74
USA Sealing Foam Strip - Open Cell Type, Extra Soft, Acrylic Adhesive Backing, 1/4 in Thickness, 1/2 in Width, 6 ft. Length, Black Color
MI ITEM #11455346
MFR #ZUSA-PU-74
Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Strip - Open Cell Type, Extra Soft, Acrylic Adhesive Backing, 1/4 in Thickness, 1/2 in Width, 6 ft. Length, Black Color
MI ITEM #11455346
MFR #ZUSA-PU-74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.19/each

Specifications

Dimensions

  • Length
    6 ft.
  • Tensile Strength
    20 psi
  • Thickness
    1/4 in
  • Width
    1/2 in

Details

  • Backing Type
    Acrylic Adhesive
  • Cell Type
    Open Cell
  • Color
    Black
  • Compression Deflection
    0.9 psi (@ 25%)
  • Density
    2 lb/ft³
  • Firmness
    Extra Soft
  • Grade
    Standard
  • Material
    Polyurethane
  • Shape
    Strip
  • Temperature Range
    -20° to 180° F
  • Texture
    Smooth

Overview

Mfr description
ZUSA-PU-74 POLYURETHANE FOAM STRIP WITH
  • Polyurethane foam is a versatile material used for shock absorption and cushioning
  • It is a common choice for packaging and insulation applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought