Motion
ZUSA-MCP-7
USA Sealing Foam, Foam Sheet, Foam Roll Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Polyurethane, PU, Polyurethane Foam, PU Foam, Microcellular Polyurethane, Microcellular Polyurethane Foam -
MI ITEM #11455363
MFR #ZUSA-MCP-7
List Price$18.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam, Foam Sheet, Foam Roll Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Polyurethane, PU, Polyurethane Foam, PU Foam, Microcellular Polyurethane, Microcellular Polyurethane Foam -
MI ITEM #11455363
MFR #ZUSA-MCP-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.59/each for your price

Overview

Mfr description
ZUSA-MCP-7 EXTENDED LIFE MICROCELLULAR P
  • Polyurethane foam is a versatile material used for shock absorption and cushioning
  • With its micro-cellular structure, this polyurethane withstands repetitive and extended periods of compression longer than other foam materials
  • It is an excellent shock absorbing and is often used inside devices and equipment that need to last for several years, such as phones, cars, and helmets.

Specifications

  • Shape
    Strip
  • Cell Type
    Open Cell
  • Material
    Polyurethane
  • Grade
    Low Compression Set
  • Firmness
    Soft (5 - 8 psi)
  • Backing Type
    Acrylic Adhesive
  • Color
    Black
  • Texture
    Smooth
  • Compression Deflection
    6 psi (@ 25%)
  • Density
    10 lb/ft³
  • Tensile Strength
    40 psi
  • Thickness
    3/16 in
  • Width
    1/4 in
  • Length
    10 ft.
  • Temperature Range
    -40° to 225° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought