Motion
ZUSA-EVA-5
USA Sealing Foam, Foam Sheet, Foam Roll Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, EVA -
MI ITEM #11455388
MFR #ZUSA-EVA-5
List Price$44.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam, Foam Sheet, Foam Roll Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, EVA -
MI ITEM #11455388
MFR #ZUSA-EVA-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.47/each for your price

Overview

Mfr description
ZUSA-EVA-5 EVA FOAM SHEET NO ADHESIVE -
  • EVA foam resists tearing better than other types of foam and is used for shock absorption and cushioning
  • EVA is often fabricated into straps and padding.

Specifications

  • Shape
    Sheet
  • Cell Type
    Closed Cell
  • Material
    EVA
  • Grade
    Standard
  • Firmness
    Firm (14+ psi)
  • Backing Type
    Plain
  • Color
    Black
  • Texture
    Smooth
  • Compression Deflection
    17 psi (@ 25%)
  • Density
    2 lb/ft³
  • Tensile Strength
    50 psi
  • Thickness
    3/4 in
  • Width
    12 in
  • Length
    12 in
  • Temperature Range
    -70° to 160° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text