Motion
ZUSA-EVA-27
USA Sealing Foam Roll - Closed Cell Type, Firm, Plain Backing, 3/8 in Thickness, 36 in Width, 9 ft. Length, Black Color
MI ITEM #11455409
MFR #ZUSA-EVA-27
Price$258.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Roll - Closed Cell Type, Firm, Plain Backing, 3/8 in Thickness, 36 in Width, 9 ft. Length, Black Color
MI ITEM #11455409
MFR #ZUSA-EVA-27

Mfr description
ZUSA-EVA-27 EVA FOAM ROLL NO ADHESIVE -
  • EVA foam resists tearing better than other types of foam and is used for shock absorption and cushioning
  • EVA is often fabricated into straps and padding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.16/each

Specifications

Dimensions

  • Length
    9 ft.
  • Tensile Strength
    50 psi
  • Thickness
    3/8 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    17 psi (@ 25%)
  • Density
    2 lb/ft³
  • Firmness
    Firm
  • Grade
    Standard
  • Material
    EVA
  • Shape
    Roll
  • Temperature Range
    -70° to 160° F
  • Texture
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)