Motion
ZUSASSR-T-4
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, Silicone, Tube, Silicone Foam, Silicone Foam Tube -
MI ITEM #11455428
MFR #ZUSASSR-T-4
List Price$155.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, Silicone, Tube, Silicone Foam, Silicone Foam Tube -
MI ITEM #11455428
MFR #ZUSASSR-T-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.14/each for your price

Overview

Mfr description
ZUSASSR-T-4 SILICONE FOAM TUBE - 3/4" ID
  • Used for filling gaps, making circular seals, or fabricated into round parts such as spacers, washers, or stoppers
  • Silicone is the go to choice for high temperature applications.

Specifications

  • Shape
    Tube
  • Cell Type
    Closed Cell
  • Material
    Silicone
  • Grade
    Standard
  • Firmness
    Soft (5 - 8 psi)
  • Length
    5 ft.
  • Inner Diameter
    3/4 in.
  • Outer Diameter
    1-1/4 in.
  • Color
    Red
  • Texture
    Smooth
  • Compression Deflection
    7 psi (@ 25%)
  • Density
    20 lb/ft³
  • Tensile Strength
    200 psi
  • Temperature Range
    -100° to 500° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text