Motion
ZUSA287125-15

USA INDUSTRIALS INC
ZUSA287125-15

USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, Neoprene, CR, Chloroprene, Cord, Foam Cord, Neoprene Foam, Neoprene Foam Cord -
MI ITEM #11455433
MFR #ZUSA287125-15
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA287125-15

USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, Neoprene, CR, Chloroprene, Cord, Foam Cord, Neoprene Foam, Neoprene Foam Cord -
MI ITEM #11455433
MFR #ZUSA287125-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
ZUSA287125-15 NEOPRENE FOAM CORD - 1/8"
  • Cords are often used to fill gaps, channels, and make custom seals
  • Foam is easy to compress and conforms to uneven surfaces
  • Neoprene is a good multipurpose choice with its balance of strength and resistance to oil and weather.

Specifications

  • Shape
    Cord
  • Cell Type
    Closed Cell
  • Material
    Neoprene
  • Grade
    Standard
  • Firmness
    Medium (9 - 13 psi)
  • Cross Section
    1/8 in.
  • Length
    15 ft.
  • Color
    Black
  • Texture
    Smooth
  • Compression Deflection
    10 psi (@ 25%)
  • Density
    16 lb/ft³
  • Tensile Strength
    100 psi
  • Temperature Range
    -40° to 160° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought