Motion
ZUSA287125-3
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, Neoprene, CR, Chloroprene, Cord, Foam Cord, Neoprene Foam, Neoprene Foam Cord -
MI ITEM #11455434
MFR #ZUSA287125-3
List Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, Neoprene, CR, Chloroprene, Cord, Foam Cord, Neoprene Foam, Neoprene Foam Cord -
MI ITEM #11455434
MFR #ZUSA287125-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.70/each for your price

Overview

Mfr description
ZUSA287125-3 NEOPRENE FOAM CORD - 1/8" C
  • Cords are often used to fill gaps, channels, and make custom seals
  • Foam is easy to compress and conforms to uneven surfaces
  • Neoprene is a good multipurpose choice with its balance of strength and resistance to oil and weather.

Specifications

  • Shape
    Cord
  • Cell Type
    Closed Cell
  • Material
    Neoprene
  • Grade
    Standard
  • Firmness
    Medium (9 - 13 psi)
  • Cross Section
    1/8 in.
  • Length
    3 ft.
  • Color
    Black
  • Texture
    Smooth
  • Compression Deflection
    10 psi (@ 25%)
  • Density
    16 lb/ft³
  • Tensile Strength
    100 psi
  • Temperature Range
    -40° to 160° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought