Motion
ZUSASSR-C-8
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, Silicone, Cord, Silicone Foam, Silicone Foam Cord -
MI ITEM #11455479
MFR #ZUSASSR-C-8
List Price$36.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, Silicone, Cord, Silicone Foam, Silicone Foam Cord -
MI ITEM #11455479
MFR #ZUSASSR-C-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.66/each for your price

Overview

Mfr description
ZUSASSR-C-8 SILICONE FOAM CORD - 1/4" CR
  • Cords are often used to fill gaps, channels, and make custom seals
  • Foam is easy to compress and conforms to uneven surfaces
  • Silicone is the go to choice for high temperature applications.

Specifications

  • Shape
    Cord
  • Cell Type
    Closed Cell
  • Material
    Silicone
  • Grade
    Standard
  • Firmness
    Medium (9 - 13 psi)
  • Cross Section
    1/4 in.
  • Length
    10 ft.
  • Color
    Red
  • Texture
    Smooth
  • Compression Deflection
    11 psi (@ 25%)
  • Density
    39 lb/ft³
  • Tensile Strength
    100 psi
  • Temperature Range
    -100° to 500° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought