Motion
ZUSABSR-C-5
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, NBR, Buna, Buna-N, Nitrile, Cord, Buna-N Foam, Buna-N Foam Cord -
Mi Item #11455484
MFR #ZUSABSR-C-5
Price$32.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, NBR, Buna, Buna-N, Nitrile, Cord, Buna-N Foam, Buna-N Foam Cord -
Mi Item #11455484
MFR #ZUSABSR-C-5

Mfr description
ZUSABSR-C-5 BUNA-N FOAM CORD - 1/4" CROS
  • Cords are often used to fill gaps, channels, and make custom seals
  • Foam is easy to compress and conforms to uneven surfaces
  • Buna-N is commonly used because of its excellent oil resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.98/each

Specifications

Dimensions

  • Length
    10 ft.
  • Tensile Strength
    160 psi

Details

  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    10 psi (@ 25%)
  • Cross Section
    1/4 in.
  • Density
    17 lb/ft³
  • Firmness
    Medium (9 - 13 psi)
  • Grade
    Standard
  • Material
    Buna-N
  • Shape
    Cord
  • Temperature Range
    -40° to 200° F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)