Motion
ZUSABSR-C-4
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, NBR, Buna, Buna-N, Nitrile, Cord, Buna-N Foam, Buna-N Foam Cord -
MI ITEM #11455486
MFR #ZUSABSR-C-4
List Price$169.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, NBR, Buna, Buna-N, Nitrile, Cord, Buna-N Foam, Buna-N Foam Cord -
MI ITEM #11455486
MFR #ZUSABSR-C-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.56/each for your price

Overview

Mfr description
ZUSABSR-C-4 BUNA-N FOAM CORD - 1" CROSS
  • Cords are often used to fill gaps, channels, and make custom seals
  • Foam is easy to compress and conforms to uneven surfaces
  • Buna-N is commonly used because of its excellent oil resistance.

Specifications

  • Shape
    Cord
  • Cell Type
    Closed Cell
  • Material
    Buna-N
  • Grade
    Standard
  • Firmness
    Medium (9 - 13 psi)
  • Cross Section
    1 in.
  • Length
    10 ft.
  • Color
    Black
  • Texture
    Smooth
  • Compression Deflection
    10 psi (@ 25%)
  • Density
    17 lb/ft³
  • Tensile Strength
    160 psi
  • Temperature Range
    -40° to 200° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text