Motion
BULK-PR-PTFE-96

USA INDUSTRIALS INC
BULK-PR-PTFE-96

USA Sealing PTFE, Polytetrafluoroethylene, Teflon, Fluoropolymer -
MI ITEM #11455491
MFR #BULK-PR-PTFE-96
List Price$32.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PR-PTFE-96

USA Sealing PTFE, Polytetrafluoroethylene, Teflon, Fluoropolymer -
MI ITEM #11455491
MFR #BULK-PR-PTFE-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.32/each for your price

Overview

Mfr description
BULK-PR-PTFE-96 PTFE PLASTIC ROD - 5/8"
  • PTFE is the most slippery and wear-resistant plastic
  • It also has excellent resistance to extreme temperatures and chemicals.

Specifications

  • Shape
    Rod
  • Material
    PTFE
  • Grade
    Standard
  • Diameter
    5/8 in.
  • Length
    2 ft.
  • Color
    White
  • Clarity
    Opaque
  • Tensile Strength
    3,000 psi
  • Impact Strength
    3.5 ft.-lbs/in.
  • Friction Coefficient
    0.07
  • Water Absorption
    0.0001
  • Density
    0.078 lb/in³
  • Temperature Range
    -290° to 500° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text