Motion
BULK-PR-PTFE-106

USA INDUSTRIALS INC
BULK-PR-PTFE-106

USA Sealing PTFE, Polytetrafluoroethylene, Teflon, Fluoropolymer -
Mi Item #11455495
MFR #BULK-PR-PTFE-106
Price$213.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PR-PTFE-106

USA Sealing PTFE, Polytetrafluoroethylene, Teflon, Fluoropolymer -
Mi Item #11455495
MFR #BULK-PR-PTFE-106

Mfr description
BULK-PR-PTFE-106 PTFE PLASTIC ROD - 1-1/
  • PTFE is the most slippery and wear-resistant plastic
  • It also has excellent resistance to extreme temperatures and chemicals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.82/each

Specifications

Dimensions

  • Diameter
    1-1/2 in.
  • Length
    2 ft.
  • Tensile Strength
    3,000 psi
  • Water Absorption
    0.0001

Details

  • Clarity
    Opaque
  • Color
    White
  • Density
    0.078 lb/in³
  • Friction Coefficient
    0.07
  • Grade
    Standard
  • Impact Strength
    3.5 ft.-lbs/in.
  • Material
    PTFE
  • Shape
    Rod
  • Temperature Range
    -290° to 500° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)