Motion
BULK-PR-ABS-21

USA INDUSTRIALS INC
BULK-PR-ABS-21

USA Sealing ABS, Acrylonitrile Butadiene Styrene, Absylux, Cycolac, Lustran, Polystone, Royalite -
MI ITEM #11455530
MFR #BULK-PR-ABS-21
List Price$212.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PR-ABS-21

USA Sealing ABS, Acrylonitrile Butadiene Styrene, Absylux, Cycolac, Lustran, Polystone, Royalite -
MI ITEM #11455530
MFR #BULK-PR-ABS-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.48/each for your price

Overview

Mfr description
BULK-PR-ABS-21 ABS PLASTIC ROD - 2" DIAM
  • ABS has excellent impact strength to withstand strikes and shocks
  • It is also easy to thermoform.

Specifications

  • Shape
    Rod
  • Material
    ABS
  • Grade
    Standard
  • Diameter
    2 in.
  • Length
    6 ft.
  • Color
    Beige
  • Clarity
    Opaque
  • Tensile Strength
    7,200 psi
  • Impact Strength
    4.6 ft.-lbs/in.
  • Friction Coefficient
    0.5
  • Water Absorption
    0.004
  • Density
    0.038 lb/in³
  • Temperature Range
    -40° to 190° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text