Motion
BULK-PR-ABS-145

USA INDUSTRIALS INC
BULK-PR-ABS-145

USA Sealing ABS, Acrylonitrile Butadiene Styrene, Absylux, Cycolac, Lustran, Polystone, Royalite -
MI ITEM #11455543
MFR #BULK-PR-ABS-145
Price$104.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PR-ABS-145

USA Sealing ABS, Acrylonitrile Butadiene Styrene, Absylux, Cycolac, Lustran, Polystone, Royalite -
MI ITEM #11455543
MFR #BULK-PR-ABS-145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.44/each

Specifications

Dimensions

  • Diameter
    3 in.
  • Length
    1 ft.
  • Tensile Strength
    7,200 psi
  • Water Absorption
    0.004

Details

  • Clarity
    Opaque
  • Color
    Beige
  • Density
    0.038 lb/in³
  • Friction Coefficient
    0.5
  • Grade
    Standard
  • Impact Strength
    4.6 ft.-lbs/in.
  • Material
    ABS
  • Shape
    Rod
  • Temperature Range
    -40° to 190° F

Overview

Mfr description
BULK-PR-ABS-145 ABS PLASTIC ROD - 3" DIA
  • ABS has excellent impact strength to withstand strikes and shocks
  • It is also easy to thermoform.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought