Motion
BULK-CR-CF-7
USA Sealing Carbon Fiber, Carbon Fibre, CF, Graphite Fiber, Graphite Fibre, Carbon Fiber Reinforced Polymer, Carbon FRP, Composite, Laminate, Thermoset, Unidirectional -
MI ITEM #11455550
MFR #BULK-CR-CF-7
List Price$59.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Carbon Fiber, Carbon Fibre, CF, Graphite Fiber, Graphite Fibre, Carbon Fiber Reinforced Polymer, Carbon FRP, Composite, Laminate, Thermoset, Unidirectional -
MI ITEM #11455550
MFR #BULK-CR-CF-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.44/each for your price

Overview

Mfr description
BULK-CR-CF-7 CARBON FIBER ROD - UNIDIREC
  • Carbon fiber is incredibly strong and lightweight
  • Unidirectional carbon fiber has fibers running in a single parallel direction so it is ideal for applications where front-to-back strength is important

Specifications

  • Color
    Black
  • Density
    0.054 lb/in³
  • Diameter
    1/2 in.
  • Diameter Tolerance
    +/- 0.01 in.
  • Length Tolerance
    +/- 1/2 in.
  • Temperature Range
    0° to 180° F
  • Tensile Strength
    120,000 psi
  • Weave Type
    Unidirectional
  • Features & Benefits
    • Carbon fiber is incredibly strong and lightweight • Unidirectional carbon fiber has fibers running in a single parallel direction so it is ideal for applications where front-to-back strength is important
  • Length
    1 ft.
  • Material
    Carbon Fiber
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought