Motion
BULK-CR-GFR4-10

USA INDUSTRIALS INC
BULK-CR-GFR4-10

USA Sealing G-10/FR4, G-10, G10, FR-4, FR4, Glass Epoxy, MIL-I-24768/27, GEE-F, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11455555
MFR #BULK-CR-GFR4-10
List Price$103.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CR-GFR4-10

USA Sealing G-10/FR4, G-10, G10, FR-4, FR4, Glass Epoxy, MIL-I-24768/27, GEE-F, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
MI ITEM #11455555
MFR #BULK-CR-GFR4-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.70/each for your price

Overview

Mfr description
BULK-CR-GFR4-10 G-10/FR4 GAROLITE ROD -
  • Glass fabric laminated with a flame retardant epoxy resin
  • G-10/FR4 is strong, machinable, moisture resistant, electrically insulating, and flame resistant.

Specifications

  • Color
    Yellow
  • Density
    0.072 lb/in³
  • Diameter
    3/4 in.
  • Diameter Tolerance
    0 in. / + 0.050 in.
  • Impact Strength
    14.0 ft.-lbs./in.
  • Length Tolerance
    Oversized
  • Temperature Range
    280° F
  • Tensile Strength
    38,000 psi
  • Water Absorption
    0.0015
  • Features & Benefits
    • Glass fabric laminated with a flame retardant epoxy resin • G-10/FR4 is strong, machinable, moisture resistant, electrically insulating, and flame resistant.
  • Length
    3 ft.
  • Material
    G-10/FR4 Garolite
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought