Motion
BULK-CR-GFR4-17

USA INDUSTRIALS INC
BULK-CR-GFR4-17

USA Sealing G-10/FR4, G-10, G10, FR-4, FR4, Glass Epoxy, MIL-I-24768/27, GEE-F, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
Mi Item #11455559
MFR #BULK-CR-GFR4-17
Price$543.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CR-GFR4-17

USA Sealing G-10/FR4, G-10, G10, FR-4, FR4, Glass Epoxy, MIL-I-24768/27, GEE-F, Garolite, Phenolic, Bakelite, Micarta, Composite, Laminate, Thermoset -
Mi Item #11455559
MFR #BULK-CR-GFR4-17

Mfr description
BULK-CR-GFR4-17 G-10/FR4 GAROLITE ROD -
  • Glass fabric laminated with a flame retardant epoxy resin
  • G-10/FR4 is strong, machinable, moisture resistant, electrically insulating, and flame resistant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.76/each

Specifications

Dimensions

  • Diameter
    2 in.
  • Length
    3 ft.
  • Tensile Strength
    38,000 psi
  • Water Absorption
    0.0015

Details

  • Color
    Yellow
  • Density
    0.072 lb/in³
  • Diameter Tolerance
    +/- 0.040 in.
  • Features & Benefits
    • Glass fabric laminated with a flame retardant epoxy resin • G-10/FR4 is strong, machinable, moisture resistant, electrically insulating, and flame resistant.
  • Impact Strength
    14.0 ft.-lbs./in.
  • Length Tolerance
    Oversized
  • Material
    G-10/FR4 Garolite
  • Shape
    Rod
  • Temperature Range
    280° F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)