Motion
BULK-PF-PI-1
USA Sealing Polyimide, PI, Kapton, Kapton, Meldin, Vespel -
MI ITEM #11455566
MFR #BULK-PF-PI-1
List Price$17.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Polyimide, PI, Kapton, Kapton, Meldin, Vespel -
MI ITEM #11455566
MFR #BULK-PF-PI-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.65/each for your price

Overview

Mfr description
BULK-PF-PI-1 POLYIMIDE PLASTIC FILM - .0
  • Polyimide has excellent strength, wear-resistance, and electrical insulating properties
  • It can also withstand extreme temperatures.

Specifications

  • Backing Type
    Plain
  • Clarity
    Semi-Clear
  • Color
    Amber
  • Density
    0.051 lb/in³
  • Grade
    Standard
  • Material
    Polyimide
  • Shape
    Film
  • Temperature Range
    -450° to 750 °F
  • Tensile Strength
    16,000 psi
  • Thickness
    0.001 in.
  • Water Absorption
    Not Rated
  • Length
    12 in.
  • Width
    12 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought