Motion
BULK-CS-CF-5
USA Sealing Carbon Fiber, Carbon Fibre, CF, Graphite Fiber, Graphite Fibre, Carbon Fiber Reinforced Polymer, Carbon FRP, Composite, Laminate, Thermoset, Weave, 3k Weave, Twill Weave -
MI ITEM #11455580
MFR #BULK-CS-CF-5
List Price$197.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Carbon Fiber, Carbon Fibre, CF, Graphite Fiber, Graphite Fibre, Carbon Fiber Reinforced Polymer, Carbon FRP, Composite, Laminate, Thermoset, Weave, 3k Weave, Twill Weave -
MI ITEM #11455580
MFR #BULK-CS-CF-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$197.78/each for your price

Overview

Mfr description
BULK-CS-CF-5 CARBON FIBER SHEET - TWILL
  • Carbon fiber is incredibly strong and lightweight
  • Woven carbon fiber has fibers interlacing from two different directions so it is ideal for applications where loads come from all directions

Specifications

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    Black
  • Density
    0.054 lb/in³
  • Grade
    Standard
  • Material
    Carbon Fiber
  • Shape
    Sheet
  • Temperature Range
    0° to 180 °F
  • Tensile Strength
    120,000 psi
  • Thickness
    1/32 in.
  • Weave Type
    Twill Weave
  • Length
    24 in.
  • Width
    12 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text