Motion
BULK-CS-CF-13

USA INDUSTRIALS INC
BULK-CS-CF-13

USA Sealing Carbon Fiber, Carbon Fibre, CF, Graphite Fiber, Graphite Fibre, Carbon Fiber Reinforced Polymer, Carbon FRP, Composite, Laminate, Thermoset, Weave, 3k Weave, Twill Weave -
MI ITEM #11455586
MFR #BULK-CS-CF-13
List Price$178.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CS-CF-13

USA Sealing Carbon Fiber, Carbon Fibre, CF, Graphite Fiber, Graphite Fibre, Carbon Fiber Reinforced Polymer, Carbon FRP, Composite, Laminate, Thermoset, Weave, 3k Weave, Twill Weave -
MI ITEM #11455586
MFR #BULK-CS-CF-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.82/each for your price

Overview

Mfr description
BULK-CS-CF-13 CARBON FIBER SHEET - TWILL
  • Carbon fiber is incredibly strong and lightweight
  • Woven carbon fiber has fibers interlacing from two different directions so it is ideal for applications where loads come from all directions

Specifications

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    Black
  • Density
    0.054 lb/in³
  • Grade
    Standard
  • Material
    Carbon Fiber
  • Shape
    Sheet
  • Temperature Range
    0° to 180 °F
  • Tensile Strength
    120,000 psi
  • Thickness
    1/16 in.
  • Weave Type
    Twill Weave
  • Length
    12 in.
  • Width
    12 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text