Motion
BULK-CT-CF-3
USA Sealing Carbon Fiber, Carbon Fibre, CF, Graphite Fiber, Graphite Fibre, Carbon Fiber Reinforced Polymer, Carbon FRP, Composite, Laminate, Thermoset, Unidirectional -
Mi Item #11455602
MFR #BULK-CT-CF-3
Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Carbon Fiber, Carbon Fibre, CF, Graphite Fiber, Graphite Fibre, Carbon Fiber Reinforced Polymer, Carbon FRP, Composite, Laminate, Thermoset, Unidirectional -
Mi Item #11455602
MFR #BULK-CT-CF-3

Mfr description
BULK-CT-CF-3 CARBON FIBER TUBE - UNIDIRE
  • Carbon fiber is incredibly strong and lightweight
  • Unidirectional carbon fiber has fibers running in a single parallel direction so it is ideal for applications where front-to-back strength is important
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.45/each

Specifications

Dimensions

  • Inner Diameter
    3/16 in. +/- 0.01 in.
  • Length
    4 ft.
  • Outer Diameter
    1/4 in. +/- 0.01 in.
  • Tensile Strength
    120,000 psi
  • Wall Thickness
    1/32 in.

Details

  • Color
    Black
  • Density
    0.054 lb/in³
  • Length Tolerance
    +/- 1/2 in.
  • Material
    Carbon Fiber
  • Shape
    Tube
  • Temperature Range
    0° to 180° F
  • Weave Type
    Unidirectional
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)