Motion
BULK-CT-CF-10

USA INDUSTRIALS INC
BULK-CT-CF-10

USA Sealing Carbon Fiber, Carbon Fibre, CF, Graphite Fiber, Graphite Fibre, Carbon Fiber Reinforced Polymer, Carbon FRP, Composite, Laminate, Thermoset, Weave, 3k Weave, Twill Weave -
MI ITEM #11455608
MFR #BULK-CT-CF-10
List Price$352.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CT-CF-10

USA Sealing Carbon Fiber, Carbon Fibre, CF, Graphite Fiber, Graphite Fibre, Carbon Fiber Reinforced Polymer, Carbon FRP, Composite, Laminate, Thermoset, Weave, 3k Weave, Twill Weave -
MI ITEM #11455608
MFR #BULK-CT-CF-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$352.39/each for your price

Overview

Mfr description
BULK-CT-CF-10 CARBON FIBER TUBE - TWILL
  • Carbon fiber is incredibly strong and lightweight
  • Woven carbon fiber has fibers interlacing from two different directions so it is ideal for applications where loads come from all directions

Specifications

  • Color
    Black
  • Density
    0.054 lb/in³
  • Inner Diameter
    3/4 in. +/- 0.01 in.
  • Length Tolerance
    +/- 1/2 in.
  • Material
    Carbon Fiber
  • Outer Diameter
    7/8 in. +/- 0.01 in.
  • Shape
    Tube
  • Temperature Range
    0° to 180° F
  • Tensile Strength
    120,000 psi
  • Wall Thickness
    1/16 in.
  • Weave Type
    Twill Weave
  • Length
    6 ft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text