Motion
BULK-CT-CF-27

USA INDUSTRIALS INC
BULK-CT-CF-27

USA Sealing Carbon Fiber, Carbon Fibre, CF, Graphite Fiber, Graphite Fibre, Carbon Fiber Reinforced Polymer, Carbon FRP, Composite, Laminate, Thermoset, Weave, 3k Weave, Twill Weave -
Mi Item #11455617
MFR #BULK-CT-CF-27
Price$110.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CT-CF-27

USA Sealing Carbon Fiber, Carbon Fibre, CF, Graphite Fiber, Graphite Fibre, Carbon Fiber Reinforced Polymer, Carbon FRP, Composite, Laminate, Thermoset, Weave, 3k Weave, Twill Weave -
Mi Item #11455617
MFR #BULK-CT-CF-27

Mfr description
BULK-CT-CF-27 CARBON FIBER TUBE - TWILL
  • Carbon fiber is incredibly strong and lightweight
  • Woven carbon fiber has fibers interlacing from two different directions so it is ideal for applications where loads come from all directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.65/each

Specifications

Dimensions

  • Inner Diameter
    7/8 in. +/- 0.01 in.
  • Length
    1 ft.
  • Outer Diameter
    1 in. +/- 0.01 in.
  • Tensile Strength
    120,000 psi
  • Wall Thickness
    1/16 in.

Details

  • Color
    Black
  • Density
    0.054 lb/in³
  • Length Tolerance
    +/- 1/2 in.
  • Material
    Carbon Fiber
  • Shape
    Tube
  • Temperature Range
    0° to 180° F
  • Weave Type
    Twill Weave
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)