Motion
BULK-PS-PP-99

USA INDUSTRIALS INC
BULK-PS-PP-99

USA Sealing Polypropylene, PP, Propylux, Protec, Proteus, Sanatec -
MI ITEM #11455627
MFR #BULK-PS-PP-99
Price$36.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PP-99

USA Sealing Polypropylene, PP, Propylux, Protec, Proteus, Sanatec -
MI ITEM #11455627
MFR #BULK-PS-PP-99

Mfr description
BULK-PS-PP-99 POLYPROPYLENE PLASTIC BAR
  • Polypropylene is an economical plastic material with moderate resistance to water and chemicals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.44/each

Specifications

Dimensions

  • Length
    48 in.
  • Tensile Strength
    4,200 psi
  • Thickness
    1 in.
  • Water Absorption
    0.0001
  • Width
    1 in.

Details

  • Backing Type
    Plain
  • Clarity
    Semi-Clear
  • Color
    White
  • Density
    0.033 lb/in³
  • Grade
    Standard
  • Impact Strength
    1.2 ft.-lbs./in.
  • Material
    Polypropylene
  • Shape
    Bar
  • Temperature Range
    0° to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)