Motion
BULK-PS-ABS-52

USA INDUSTRIALS INC
BULK-PS-ABS-52

USA Sealing ABS, Acrylonitrile Butadiene Styrene, Absylux, Cycolac, Lustran, Polystone, Royalite -
MI ITEM #11455727
MFR #BULK-PS-ABS-52
List Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-ABS-52

USA Sealing ABS, Acrylonitrile Butadiene Styrene, Absylux, Cycolac, Lustran, Polystone, Royalite -
MI ITEM #11455727
MFR #BULK-PS-ABS-52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.47/each for your price

Overview

Mfr description
BULK-PS-ABS-52 ABS PLASTIC BAR - 1/4" TH
  • ABS has excellent impact strength to withstand strikes and shocks
  • It is also easy to thermoform.

Specifications

  • Shape
    Bar
  • Material
    ABS
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    1/4 in.
  • Width
    1 in.
  • Length
    12 in.
  • Color
    Beige
  • Clarity
    Opaque
  • Tensile Strength
    6,200 psi
  • Impact Strength
    5.6 ft.-lbs./in.
  • Water Absorption
    0.004
  • Density
    0.038 lb/in³
  • Temperature Range
    -40° to 190 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought