Motion
BULK-PB-NYL-3

USA INDUSTRIALS INC
BULK-PB-NYL-3

USA Sealing Nylon, Nylon 6/6, Ertalon, Tecamid, Ultramid, Zytel -
MI ITEM #11456335
MFR #BULK-PB-NYL-3
List Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PB-NYL-3

USA Sealing Nylon, Nylon 6/6, Ertalon, Tecamid, Ultramid, Zytel -
MI ITEM #11456335
MFR #BULK-PB-NYL-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.17/each for your price

Overview

Mfr description
BULK-PB-NYL-3 NYLON PLASTIC BALL - 1/8"
  • Nylon 6/6 has a slippery surface that reduces friction and wear.

Specifications

  • Clarity
    Opaque
  • Color
    Off-White
  • Density
    0.041 lb/in³
  • Friction Coefficient
    0.25
  • Grade
    Standard
  • Impact Strength
    0.6 ft.-lbs/in.
  • Material
    Nylon 6/6
  • Shape
    Ball
  • Temperature Range
    -20° to 210° F
  • Tensile Strength
    13,000 psi
  • Water Absorption
    0.0128
  • Diameter
    1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought