Motion
BULK-PB-PP-7
USA Sealing Polypropylene, PP, Propylux, Protec, Proteus, Sanatec -
MI ITEM #11456343
MFR #BULK-PB-PP-7
List Price$19.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Polypropylene, PP, Propylux, Protec, Proteus, Sanatec -
MI ITEM #11456343
MFR #BULK-PB-PP-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.92/each for your price

Overview

Mfr description
BULK-PB-PP-7 POLYPROPYLENE PLASTIC BALL
  • Polypropylene is an economical plastic material with moderate resistance to water and chemicals.

Specifications

  • Clarity
    Semi-Clear
  • Color
    White
  • Density
    0.033 lb/in³
  • Friction Coefficient
    0.5
  • Grade
    Standard
  • Impact Strength
    1.2 ft.-lbs/in.
  • Material
    Polypropylene
  • Shape
    Ball
  • Temperature Range
    0° to 180° F
  • Tensile Strength
    4,200 psi
  • Water Absorption
    0.0001
  • Diameter
    1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought