Motion
69718

VIKAN
69718

Remco 1.5" Stainless Steel Scraper - Purple
Mi Item #11457693
MFR #69718
Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
69718

Remco 1.5" Stainless Steel Scraper - Purple
Mi Item #11457693
MFR #69718

Mfr description
69718 1.5" SS SCRAPER, PURPLE
  • Remco’s color-coded stainless steel scraper is an excellent solution for removing stubborn debris from smooth surfaces
  • The scraper’s beveled blade loosens dried pastry dough, starches, chocolate, and burnt food
  • The scraper is made entirely of FDA compliant materials, making it safe for food contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.70/each

Specifications

Details

  • Color
    Purple
  • Includes
    1 scraper
  • Manufacturer Upc Number
    812904028666
  • Material
    Stainless Steel and Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)