Motion
01A007A 7/64 SST JOBBER QCK SHANK

WALTER SURFACE TECH
01A007A 7/64 SST JOBBER QCK SHANK

7/64" SST 118° Jobbers Fractional QUICK SHANK BLISTER
MI ITEM #11457744
MFR #01A007A 7/64 SST JOBBER QCK SHANK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01A007A 7/64 SST JOBBER QCK SHANK

7/64" SST 118° Jobbers Fractional QUICK SHANK BLISTER
MI ITEM #11457744
MFR #01A007A 7/64 SST JOBBER QCK SHANK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01A007A 7/64 SST JOBBER QCK SHANK
  • Back tapered body; Exclusive self-centering "Speed Tip"; Heavy-duty full y ground body construction; New exclusive Quick Shank; Special bronze SST surface treatment; For use on: Aluminum, Mild-Steel, Non-Ferrous Metal, Thin Gauge metal; The proven original SST drill bit, made with a cobalt blend, is designed with an exclusive quick shank that ensures fast and secure tightening inside any keyed or keyless chucks. Ideal for cordless drills, allowing you to drill more holes per charge. Recommended for drilling on any type of thin gauge metal or sheet metal where a jobber’s length bit is required. Ability to drill through multi-layers of metal quickly and easily.

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    HSS+Co
  • Finish Coating
    Bronze SST Coating
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Shank Type
    Quick Change
  • Helix Angle
    30 °
  • Cutting Direction
    Right
  • Spiral Type
    High Flow
  • Double Margin
    No
  • Material Grade
    M35
  • Shank Diameter
    7/64 in
  • Series
    SST
  • Specification
    For use on: Aluminum, Mild Steel, Non-Ferrous Metal, Thin Gauge Metal
  • Package Qty
    6
  • Manufacturer Upc Number
    662980354421
  • Individual Bit Or Bit Set
    Individual Bit
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text