Motion
01A020A 5/16 SST JOBBER QCK SHANK

WALTER SURFACE TECH
01A020A 5/16 SST JOBBER QCK SHANK

5/16" SST 118° Jobbers Fractional QUICK SHANK BLISTER
Mi Item #11457757
MFR #01A020A 5/16 SST JOBBER QCK SHANK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01A020A 5/16 SST JOBBER QCK SHANK

5/16" SST 118° Jobbers Fractional QUICK SHANK BLISTER
Mi Item #11457757
MFR #01A020A 5/16 SST JOBBER QCK SHANK

Mfr description
01A020A 5/16 SST JOBBER QCK SHANK
  • Back tapered body; Exclusive self-centering "Speed Tip"; Heavy-duty full y ground body construction; New exclusive Quick Shank; Special bronze SST surface treatment; For use on: Aluminum, Mild-Steel, Non-Ferrous Metal, Thin Gauge metal; The proven original SST drill bit, made with a cobalt blend, is designed with an exclusive quick shank that ensures fast and secure tightening inside any keyed or keyless chucks. Ideal for cordless drills, allowing you to drill more holes per charge. Recommended for drilling on any type of thin gauge metal or sheet metal where a jobber’s length bit is required. Ability to drill through multi-layers of metal quickly and easily.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    5/16 in
  • Flute Length  
    2-15/16 in
  • Helix Angle
    30 °
  • Overall Length  
    4-5/8 in
  • Shank Diameter
    5/16 in

Details

  • Cutting Direction
    Right
  • Double Margin
    No
  • Finish Coating
    Bronze SST Coating
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    662980800515
  • Material
    HSS+Co
  • Material Grade
    M35
  • Number Of Flutes  
    2
  • Package Qty
    6
  • Point Angle  
    118 °
  • Point Type
    Split Point
  • Series
    SST
  • Shank Type
    Quick Change
  • Specification
    For use on: Aluminum, Mild Steel, Non-Ferrous Metal, Thin Gauge Metal
  • Spiral Direction
    Right Hand
  • Spiral Type
    High Flow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)