Motion
01C521 LETTER "U" SST DRILL BIT

WALTER SURFACE TECH
01C521 LETTER "U" SST DRILL BIT

LETTER "U" SST+ 135° Jobbers LETTER DRILL BIT PK10
MI ITEM #11457778
MFR #01C521 LETTER "U" SST DRILL BIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01C521 LETTER "U" SST DRILL BIT

LETTER "U" SST+ 135° Jobbers LETTER DRILL BIT PK10
MI ITEM #11457778
MFR #01C521 LETTER "U" SST DRILL BIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01C521 LETTER "U" SST DRILL BIT
  • "High flow" flute design; Back tapered body; Drills more holes, faster; Exclusive self-centering "Speed Tip"; Heavy-duty fully ground body construction; Special bronze SST surface treatment; Walter SST+ drill bits are now made with cobalt blend to drill even moreholes faster in any type of material.

Specifications

  • Flute Length
  • Material
    HSS+Co
  • Finish Coating
    Bronze SST Coating
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Shank Type
    Round Shank
  • Helix Angle
    30 °
  • Cutting Direction
    Right
  • Spiral Type
    High Flow
  • Double Margin
    No
  • Material Grade
    M35
  • Series
    SST+
  • Specification
    For use on: Mild Steel, Non-Ferrous Metal, Stainless Steel
  • Package Qty
    10
  • Manufacturer Upc Number
    662980187418
  • Individual Bit Or Bit Set
    Individual Bit
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought