Motion
01J002 # 2 STUB DRILL

WALTER SURFACE TECH
01J002 # 2 STUB DRILL

# 2 SST+ 135° Stub Wire Gauge PK10
MI ITEM #11457793
MFR #01J002 # 2 STUB DRILL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01J002 # 2 STUB DRILL

# 2 SST+ 135° Stub Wire Gauge PK10
MI ITEM #11457793
MFR #01J002 # 2 STUB DRILL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01J002 # 2 STUB DRILL
  • Drills more holes, faster; Ideal split point for fast drilling in sheet metal; Short length for maximum breakage resistance; Special bronze SST surface treatment; Drilling into sheet metal; Drilling of round surfaces; Drilling with stationary machines; These drill bits have short flutes as well as a short overall length for maximum rigidity when drilling in sheet metal. They are made with a cobalt blend for a longer life.

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    HSS+Co
  • Finish Coating
    Bronze SST Coating
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Shank Type
    Round Shank
  • Helix Angle
    30 °
  • Cutting Direction
    Right
  • Spiral Type
    High Flow
  • Double Margin
    No
  • Material Grade
    M35
  • Shank Diameter
    #2
  • Series
    SST+
  • Specification
    For use on: Mild Steel, Non-Ferrous Metal, Sheet Metal, Stainless Steel
  • Package Qty
    10
  • Manufacturer Upc Number
    662980145241
  • Individual Bit Or Bit Set
    Individual Bit
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text