Motion
01K005 5/64" DOUBLE-ENDED STUB LENGTH DR

WALTER SURFACE TECH
01K005 5/64" DOUBLE-ENDED STUB LENGTH DR

01K005 5/64" DOUBLE-ENDED STUB LENGTH DR
Mi Item #11457831
MFR #01K005 5/64" DOUBLE-ENDED STUB LENGTH DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01K005 5/64" DOUBLE-ENDED STUB LENGTH DR

01K005 5/64" DOUBLE-ENDED STUB LENGTH DR
Mi Item #11457831
MFR #01K005 5/64" DOUBLE-ENDED STUB LENGTH DR

Mfr description
01K005 5/64" DOUBLE-ENDED STUB LENGTH DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    5/64 in
  • Flute Length
    23/64 in
  • Overall Length
    1-1/2 in
  • Weight
    0.002 lb

Details

  • Finish Coating
    SST Surface Treatment
  • Material
    Cobalt HSS
  • Point Angle
    135 °
  • Series
    SST+
  • UPC_NO
    662980287781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)