Motion
01K008 1/8" DOUBLE-ENDED STUB LENGTH DRI

WALTER SURFACE TECH
01K008 1/8" DOUBLE-ENDED STUB LENGTH DRI

01K008 1/8" DOUBLE-ENDED STUB LENGTH DRI
Mi Item #11457834
MFR #01K008 1/8" DOUBLE-ENDED STUB LENGTH DRI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01K008 1/8" DOUBLE-ENDED STUB LENGTH DRI

01K008 1/8" DOUBLE-ENDED STUB LENGTH DRI
Mi Item #11457834
MFR #01K008 1/8" DOUBLE-ENDED STUB LENGTH DRI

Mfr description
01K008 1/8" DOUBLE-ENDED STUB LENGTH DRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    1/8 in
  • Flute Length
    15/32 in
  • Overall Length
    1-59/64 in
  • Weight
    0.007 lb

Details

  • Finish Coating
    SST Surface Treatment
  • Material
    Cobalt HSS
  • Point Angle
    135 °
  • Series
    SST+
  • UPC_NO
    662980565612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)