Motion
01K009 9/64" DOUBLE-ENDED STUB LENGTH DR

WALTER SURFACE TECH
01K009 9/64" DOUBLE-ENDED STUB LENGTH DR

01K009 9/64" DOUBLE-ENDED STUB LENGTH DR
MI ITEM #11457835
MFR #01K009 9/64" DOUBLE-ENDED STUB LENGTH DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01K009 9/64" DOUBLE-ENDED STUB LENGTH DR

01K009 9/64" DOUBLE-ENDED STUB LENGTH DR
MI ITEM #11457835
MFR #01K009 9/64" DOUBLE-ENDED STUB LENGTH DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01K009 9/64" DOUBLE-ENDED STUB LENGTH DR

Specifications

  • Drill Bit Size
    9/64 in
  • Flute Length
    35/64 in
  • Material
    Cobalt HSS
  • Finish Coating
    SST Surface Treatment
  • Point Angle
    135 °
  • Overall Length
    2-3/64 in
  • Series
    SST+
  • UPC_NO
    662980511848
  • Weight
    0.009 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought