Motion
01K016 1/4" DOUBLE-ENDED STUB LENGTH DRI

WALTER SURFACE TECH
01K016 1/4" DOUBLE-ENDED STUB LENGTH DRI

01K016 1/4" DOUBLE-ENDED STUB LENGTH DRI
MI ITEM #11457840
MFR #01K016 1/4" DOUBLE-ENDED STUB LENGTH DRI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01K016 1/4" DOUBLE-ENDED STUB LENGTH DRI

01K016 1/4" DOUBLE-ENDED STUB LENGTH DRI
MI ITEM #11457840
MFR #01K016 1/4" DOUBLE-ENDED STUB LENGTH DRI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01K016 1/4" DOUBLE-ENDED STUB LENGTH DRI

Specifications

  • Drill Bit Size
    1/4 in
  • Flute Length
    53/64 in
  • Material
    Cobalt HSS
  • Finish Coating
    SST Surface Treatment
  • Point Angle
    135 °
  • Overall Length
    2-3/4 in
  • Series
    SST+
  • UPC_NO
    662980777572
  • Weight
    0.031 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought