Motion
01K140 #40 DOUBLE-ENDED STUB LENGTH DRIL

WALTER SURFACE TECH
01K140 #40 DOUBLE-ENDED STUB LENGTH DRIL

01K140 #40 DOUBLE-ENDED STUB LENGTH DRIL
Mi Item #11457845
MFR #01K140 #40 DOUBLE-ENDED STUB LENGTH DRIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01K140 #40 DOUBLE-ENDED STUB LENGTH DRIL

01K140 #40 DOUBLE-ENDED STUB LENGTH DRIL
Mi Item #11457845
MFR #01K140 #40 DOUBLE-ENDED STUB LENGTH DRIL

Mfr description
01K140 #40 DOUBLE-ENDED STUB LENGTH DRIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    40
  • Flute Length
    7/16 in
  • Overall Length
    1-13/16 in
  • Weight
    0.002 lb

Details

  • Finish Coating
    SST Surface Treatment
  • Material
    Cobalt HSS
  • Point Angle
    135 °
  • Series
    SST+
  • UPC_NO
    662980637531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)