Motion
01K206 "F" DOUBLE-ENDED STUB LENGTH DRIL

WALTER SURFACE TECH
01K206 "F" DOUBLE-ENDED STUB LENGTH DRIL

01K206 "F" DOUBLE-ENDED STUB LENGTH DRIL
Mi Item #11457847
MFR #01K206 "F" DOUBLE-ENDED STUB LENGTH DRIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01K206 "F" DOUBLE-ENDED STUB LENGTH DRIL

01K206 "F" DOUBLE-ENDED STUB LENGTH DRIL
Mi Item #11457847
MFR #01K206 "F" DOUBLE-ENDED STUB LENGTH DRIL

Mfr description
01K206 "F" DOUBLE-ENDED STUB LENGTH DRIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    1-7/64 in
  • Overall Length
    4-1/64 in
  • Weight
    0.044 lb

Details

  • Finish Coating
    SST Surface Treatment
  • Material
    Cobalt HSS
  • Point Angle
    135 °
  • Series
    SST+
  • UPC_NO
    662980584545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)