Motion
01P007
MI ITEM #11457860
MFR #01P007
List Price$127.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11457860
MFR #01P007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.16/each for your price

Overview

Mfr description
01P007 7/16" REAMER - 1/2" SHANK

Specifications

  • Flute Type
    Spiral
  • Small End Diameter
    .226 in
  • Large End Diameter
    7/16 in
  • Flute Length
    3-5/16 in
  • Overall Length
    5-1/4 in
  • Shank Type
    3-flats
  • Material
    HSS
  • Finish Coating
    Black & Bright
  • Shank Diameter
    1/2 in
  • Number Of Flutes
    4
  • Material Grade
    M2
  • Cutting Direction
    Clockwise
  • Specification
    TWIST DRILLING
  • Reamer Diameter
    7/16 in
  • Spiral Direction
    Left Hand Spiral
  • Coolant Delivery
    No
  • Fast Spiral
    No
  • Reamer Type
    Construction Reamer
  • Straight Or Spiral Flute
    Spiral
  • UPC_NO
    662980568248

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought