Motion
01P101
Mi Item #11457870
MFR #01P101
Price$253.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #11457870
MFR #01P101

Mfr description
01P101 1-1/16" REAMER - 1/2" SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.64/each

Specifications

Dimensions

  • Flute Length
    5-7/16 in
  • Large End Diameter
    1-1/16 in
  • Overall Length
    7-1/4 in
  • Reamer Diameter
    1-1/16 in
  • Shank Diameter
    1/2 in
  • Small End Diameter
    .778 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Clockwise
  • Fast Spiral
    No
  • Finish Coating
    Black & Bright
  • Flute Type
    Spiral
  • Material
    HSS
  • Material Grade
    M2
  • Number Of Flutes
    5
  • Reamer Type
    Construction Reamer
  • Shank Type
    3-flats
  • Specification
    TWIST DRILLING
  • Spiral Direction
    Left Hand Spiral
  • Straight Or Spiral Flute
    Spiral
  • UPC_NO
    662980611227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)