Overview
Mfr description
01P990 REAMER KIT 3/8"-1" (6 DIAMETERS B
Specifications
- Flute TypeSpiral
- Shank Type3-flats
- MaterialHSS
- Finish CoatingBlack & Bright
- Material GradeM2
- Cutting DirectionClockwise
- SpecificationTWIST DRILLING
- Spiral DirectionLeft Hand Spiral
- Coolant DeliveryNo
- Fast SpiralNo
- Reamer TypeConstruction Reamer
- Straight Or Spiral FluteSpiral
- UPC_NO662980830147
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data