Motion
01R231 31/64 SST DRILL BIT (3/8")

WALTER SURFACE TECH
01R231 31/64 SST DRILL BIT (3/8")

31/64" SST+ 135° 3/8" Reduced Shank Drill Bit PK 5
MI ITEM #11457877
MFR #01R231 31/64 SST DRILL BIT (3/8")
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01R231 31/64 SST DRILL BIT (3/8")

31/64" SST+ 135° 3/8" Reduced Shank Drill Bit PK 5
MI ITEM #11457877
MFR #01R231 31/64 SST DRILL BIT (3/8")

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01R231 31/64 SST DRILL BIT (3/8")
  • Drills accurate holes up to 1/2" diameter; SST+ geometry for best performance; Special design for drills with 3/8" chuck cap; Drilling large diameter holes with portable drills; Drilling of round surfaces; Large diameter holes with stationary machines; Our SST+ 3/8” reduced shank drill bits allow for the drilling of larger holes with drills that have a 3/8” chuck capacity. Their 135° self-centering split point allows for outstanding performance with much less pressure.

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    HSS+Co
  • Finish Coating
    Bronze SST Coating
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Shank Type
    Round Shank
  • Helix Angle
    30 °
  • Cutting Direction
    Right
  • Spiral Type
    High Flow
  • Double Margin
    No
  • Material Grade
    M35
  • Shank Diameter
    3/8 in
  • Series
    SST+
  • Specification
    For use on: Mild Steel, Non-Ferrous Metal, Stainless Steel
  • Package Qty
    5
  • Manufacturer Upc Number
    662980251942
  • Individual Bit Or Bit Set
    Individual Bit
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought