Motion
01U400 WELDON SHANK COUNTERSINK 1"

WALTER SURFACE TECH
01U400 WELDON SHANK COUNTERSINK 1"

Vp™ WELDON SHANK COUNTERSINK 1"
MI ITEM #11457883
MFR #01U400 WELDON SHANK COUNTERSINK 1"
List Price$127.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01U400 WELDON SHANK COUNTERSINK 1"

Vp™ WELDON SHANK COUNTERSINK 1"
MI ITEM #11457883
MFR #01U400 WELDON SHANK COUNTERSINK 1"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.01/each for your price

Overview

Mfr description
01U400 WELDON SHANK COUNTERSINK 1"
  • Special surface treatment; Special tip geometry; Variable pitch design; For countersinking; For deburring and chamfering;

Specifications

  • Type
    Countersink
  • Number Of Flutes
    3
  • Material
    M2 HSS
  • Finish Coating
    Mixture of chromium and aluminum (AlCrN)
  • Shank Diameter
    3/4 in
  • Overall Length
    1-3/4 in
  • Cut Diameter Range
    1 in
  • Single Or Double End
    Single
  • Drill Bit Diameter
    1 in
  • Shank Type
    Weldon Shank
  • Cutting Direction
    Right
  • Material Grade
    M2
  • Series
    VP™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text