Motion
01W955
STEP DRILL REAMER -5/16 in 1-1/16 in (3step) PK10
MI ITEM #11457973
MFR #01W955
List Price$487.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STEP DRILL REAMER -5/16 in 1-1/16 in (3step) PK10
MI ITEM #11457973
MFR #01W955

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$487.43/each for your price

Overview

Mfr description
01W955 STEP DRILL REAMER KIT - 5/16" TO
  • Enlarge holes easily and consistently

Specifications

  • Minimum Hole Diameter
    1/2 in
  • Maximum Hole Diameter
    1-1/16 in
  • Number of Hole Sizes
    5/16 in-9/16 in, 9/16 in-13/16 in and 13/16 in to 1-1/16 in, 5 step increments per tool
  • Step Increments
    1/16 in
  • Material
    HSS
  • Self Starting Or Pilot Hole Type
    Pilot Hole Required
  • Shank Type
    3-Flat
  • Shank Size
    3/8 in
  • Number Of Flutes
    2
  • Straight Or Spiral Flute
    Spiral
  • Hole Diameters
    1/2 in - 1-1/16 in
  • Max Material Thickness
    1/2 in
  • Step Thickness
    1/2 in
  • Point Type
    Self-Centering
  • Overall Length
    5 in
  • Includes
    3 Bits
  • Cutting Direction
    Right

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text