Motion
02W030
Mi Item #11457978
MFR #02W030
Price$39.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #11457978
MFR #02W030

Mfr description
02W030 #3 TAP WRENCHES
  • Premium quality tool stock, all jaws and set screws are hardened and tempered for optimum tool life; Adjustable tap; Premium quality tool stock;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.62/each

Specifications

Dimensions

  • Maximum Tap Size
    3/4 in
  • Minimum Tap Size
    1/4 in
  • Overall Length
    10 in

Details

  • Straight Or T Handle
    Straight Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)