Motion
02W100
Mi Item #11457979
MFR #02W100
Price$31.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #11457979
MFR #02W100

Mfr description
02W100 #1 T-HANDLE TAPWRENCH
  • Premium quality tool stock, all jaws and set screws are hardened and tempered for optimum tool life.; 3 position ratchet; Premium quality tool stock;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.36/each

Specifications

Dimensions

  • Maximum Tap Size
    1/4 in
  • Minimum Tap Size
    6/32 in
  • Overall Length
    4 in

Details

  • Straight Or T Handle
    T-Handle
  • T Handle Style
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)