Motion
03A053
5-40NC BOTT SST+ HSS Hand Taps PK 3
Mi Item #11457982
MFR #03A053
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-40NC BOTT SST+ HSS Hand Taps PK 3
Mi Item #11457982
MFR #03A053

Mfr description
03A053 5-40NC BOTT HS TAPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.72
  • Shank Diameter
    0.32
  • Tapping Depth
    1.14
  • Thread Length
    1.14 mm
  • Thread Size
    5-40 UNC

Details

  • Chamfer
    Bottoming
  • Finish Coating
    Bronze
  • Interrupted Thread
    No
  • Material
    HSS
  • Number Of Flutes
    4
  • Tap Style
    Bottoming
  • Tap Type
    Hand Taps
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNC
  • UPC_NO
    662980283134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)