Motion
03A584
8-36 UNF SST POWER TAP PK10
MI ITEM #11457984
MFR #03A584
List Price$25.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-36 UNF SST POWER TAP PK10
MI ITEM #11457984
MFR #03A584

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.60/each for your price

Overview

Mfr description
03A584 8-36 UNF SST POWER TAP

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Power Tap
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    3
  • Thread Length
    1.18 mm
  • Material
    HSS
  • Tapping Depth
    1.18
  • Thread Standard
    UNF
  • Overall Length
    4.33
  • Shank Diameter
    0.37
  • Interrupted Thread
    No
  • Tap Style
    Plug
  • Thread Size
    8-36 UNF
  • UPC_NO
    662980848821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text